Apply to be a TradeMaster!
Main product image of Sawzall Torch Reciprocating Blade w/ Nitrus Carbide Teeth, 7 TPI, 9" Length (1 Pack)
Magnifying glass
Hover image to zoom

Sawzall Torch Reciprocating Blade w/ Nitrus Carbide Teeth, 7 TPI, 9" Length (1 Pack)

Brand:
Milwaukee
SKU:
48-00-5262
Rating:
(0)
Q&A:
(0)
Sawzall Torch Reciprocating Blade w/ Nitrus Carbide Teeth, 7 TPI, 9" Length (1 Pack)
Magnifying glass
Hover image to zoom
$22.97 each
In Stock
In Stock
Get 19 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
The Milwaukee SAWZALL The TORCH with NITRUS CARBIDE for cast iron and other thick metals is the next generation of carbide teeth technology. This SAWZALL blade with NITRUS CARBIDE teeth allows you to cut longer, cut more and cut faster than traditional carbide teeth products on the market today. MILWAUKEE NITRUS CARBIDE technology eliminates the tradeoff between life and speed of cut compared to traditional carbide teeth blades. The blade delivers 3X the life of existing carbide teeth reciprocating saw blades to continuously make the toughest cast iron removals on the job. Constructed with 25% more Nitrus Carbide per tooth and a 1/2" universal tang, The TORCH SAWZALL blade with NITRUS CARBIDE is designed to cut the thickest metals like cast iron and soil pipe. With the unique carbide, it also outperforms standard carbide teeth blades in common thick metals.

Features:
  • 3X longer life in cast iron than standard carbide blades
  • Cuts faster than all carbide teeth blades today
  • 7TPI design for fast cutting
  • 1/2" universal tang
  • Cuts hard cast iron and soil pipe
  • Ability to cut thick metals: stainless steel, black pipe, angle iron, high strength alloys, rebar
  • 25% more NITRUS CARBIDE per tooth
Specifications:
  • Pack Qty: 1 Pack
  • Blade Length: 9"
  • TPI:7
  • Material: Cast Iron

Specs

–
Product Type:

Saw Blade

Length (Inches):

9"

Application:

Metal

Blade Material:

Carbide

Teeth per Inch:

7

Quantity:

Single

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

9" Steel Demon Carbide-Tipped Reciprocating Blades for Thick Metal Cutting (3 PK)
SKU: DS0908CF3
Diablo Tools
2" PVC DWV P-Trap
SKU: P706X-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy