Apply to be a TradeMaster!
Main product image of 9108RCT - 9" Lazer CT Reciprocating Blade, 1-pk (Cast iron and Stainless Steel)
Magnifying glass
Hover image to zoom

9108RCT - 9" Lazer CT Reciprocating Blade, 1-pk (Cast iron and Stainless Steel)

Brand:
Lenox
SKU:
2014224
Rating:
(1)
Q&A:
(0)
9108RCT - 9" Lazer CT Reciprocating Blade, 1-pk (Cast iron and Stainless Steel)
Magnifying glass
Hover image to zoom
$15.80 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9"
Product Highlight: Depth (Inches)
0.05" Depth
Product Highlight: Length (Inches)
9" Length

Specs

–
Product Type:

Saw Blade

Size:

9"

Blade Material:

Carbide

Application:

Cast Iron

Stainless Steel

Quantity:

Single

Depth (Inches):

0.05"

Length (Inches):

9"

Teeth per Inch:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC DWV P-Trap
SKU: P706X-015

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

It Cut cast iron like butter
Lowe
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy