Shop Klein Tools Limited Time Promotion
Main product image of M18 Redlithium XC 5.0 Extended Capacity Battery Pack (Two Pack)
Magnifying glass
Hover image to zoom

M18 Redlithium XC 5.0 Extended Capacity Battery Pack (Two Pack)

Brand:
Milwaukee
SKU:
48-11-1852
Rating:
(0)
Q&A:
(0)
M18 Redlithium XC 5.0 Extended Capacity Battery Pack (Two Pack)
Magnifying glass
Hover image to zoom
$269.00 each
In Stock
In Stock
Get 4 Wed, Oct 14
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Milwaukee M18 REDLITHIUM XC 5.0 Extended Capacity Battery Pack (Two Pack)

The Milwaukee M18 REDLITHIUM XC 5.0 Extended Capacity Battery Pack delivers up to 2.5X more run-time, 20% more power, and 2X more life than standard lithium-ion batteries. This two-pack provides professionals with the extended runtime and durability needed for demanding jobsite applications across more than 60 M18 cordless tools. The XC 5.0 battery features REDLINK Intelligence and advanced pack construction that protects against water, vibration, drops, and extreme temperatures, ensuring consistent performance even below 0°F. Each 18-volt battery includes an onboard fuel gauge to eliminate guesswork about remaining charge, reducing downtime and keeping crews productive throughout the workday.


Key Features & Benefits
  • REDLINK Intelligence: Total system communication between tool, battery, and charger optimizes performance and prevents overload damage to your cordless power tools during heavy-duty applications.
  • Onboard Fuel Gauge: Displays remaining runtime directly on the battery pack, allowing you to plan battery swaps before power runs out and avoid job interruptions.
  • Superior Pack Construction: Routes water away from electronics and out of the battery pack while minimizing heat buildup, extending both run-time per charge and overall pack lifespan.
  • All-Weather Performance: Operates reliably in extreme cold conditions below 0°F (below -18°C), delivering fade-free power when other batteries fail on winter jobsites.
  • Vibration and Drop Protection: Advanced design prevents pack failures from the impacts and vibration common to professional tool use, maintaining performance even after rough handling.
  • Overload and Discharge Protection: Prevents cell damage and protects your investment by managing power delivery and preventing damaging discharge levels that shorten battery life.
  • Broad Tool Compatibility: Powers more than 60 Milwaukee M18 cordless power tools, giving you a single battery platform that works across your entire toolkit.
  • 3-Year Limited Warranty: Backed by Milwaukee's warranty coverage, providing long-term protection for your battery investment.

Compatibility & Requirements

This battery pack is compatible with the complete Milwaukee M18 system, powering more than 60 M18 cordless tools including drills, impact drivers, saws, work lights, and specialty tools. The batteries work with Milwaukee M18 and M18/M12 multi-voltage chargers for convenient charging. The REDLINK Intelligence system requires compatible M18 tools and chargers to deliver full system communication and protection features.


What's Included
  • Two M18 REDLITHIUM XC 5.0 Extended Capacity Battery Packs (18V)

Warranty & Support

This battery pack is backed by a 3-year limited warranty covering defects in materials and workmanship.


Frequently Asked Questions

Q: How long does the Milwaukee M18 5.0Ah battery last compared to standard batteries?

A: The M18 REDLITHIUM XC 5.0 battery delivers up to 2.5X more run-time per charge than standard lithium-ion batteries and 2X more total battery life over the pack's lifespan. This extended capacity means fewer mid-job battery swaps and longer intervals before you need to replace the battery pack entirely. The superior pack construction minimizes heat buildup, which directly extends both runtime and overall longevity.


Q: Will the M18 5.0 battery work with all Milwaukee M18 tools?

A: Yes, the M18 REDLITHIUM XC 5.0 battery powers more than 60 Milwaukee M18 cordless tools, providing full system compatibility across the entire M18 platform. The REDLINK Intelligence system communicates with compatible M18 tools to optimize performance and provide overload protection. This universal compatibility means you can use the same batteries across drills, impact drivers, saws, work lights, and other M18 cordless solutions.

Specs

–
Product Type:

Battery

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy