Apply to be a TradeMaster!
Main product image of M18 LED Work Light (Tool Only)
Magnifying glass
Hover image to zoom

M18 LED Work Light (Tool Only)

Brand:
Milwaukee
SKU:
2735-20
Rating:
(1)
Q&A:
(0)
M18 LED Work Light (Tool Only)
Magnifying glass
Hover image to zoom
$69.00 each
In Stock
In Stock
Get 5 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Powered by the M18 Red Lithium battery (Sold Separately) has over 600x the life of conventional incandescent bulbs and runs up to 4x as long. With a sealed aluminum head to provide impact and weather resistance.

Features:
  • Sealed aluminum head - impact and weather resistant
  • 100 Lumen LED for bright, white and smooth beam
  • 4x run-time last up to 12 hours on one charge
  • Integrated hook for hands free use
  • 135 rotating head aims light at work space

Includes:
  • M18 LED Work Light - 2735-20
  • Bare Tool: Batteries & Charger Sold Separately

Specs

–
Product Type:

Flashlight

Voltage:

18v

Lumens:

100

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

M18 Redlithium High Output XC 6.0 Battery Pack (Two Pack)
SKU: 48-11-1862
Milwaukee

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Decent

Uses the same battery as all my milwaukee tools.
CJ
Missouri
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy