Apply to be a TradeMaster!
Main product image of SPEED FEED Wood Bit 1" x 6" , 48-13-0088
Magnifying glass
Hover image to zoom

SPEED FEED Wood Bit 1" x 6" , 48-13-0088

Brand:
Milwaukee
SKU:
48-13-0088
Rating:
(0)
Q&A:
(0)
SPEED FEED Wood Bit 1" x 6" , 48-13-0088
Magnifying glass
Hover image to zoom
$13.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Auger
Product Highlight: Size
1"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Material
Alloy Steel

Description

–
Milwaukee 1" x 6" SPEED FEED wood bits let you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts.
  • Clean holes: Double wing spurs permit cleaner hole cutting
  • Efficient: Up to 10X faster drilling than flat boring bits
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Versatile: 1/4" Power Groove Shank fits all 1/4" extensions

Specs

–
Bit Type:

Auger

Size:

1"

Length (Inches):

6"

Material:

Alloy Steel

Product Type:

Drill Bit

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy