Apply to be a TradeMaster!
Main product image of SPEED FEED Wood Bit 6-1/2" Set (6 Piece)
Magnifying glass
Hover image to zoom

SPEED FEED Wood Bit 6-1/2" Set (6 Piece)

Brand:
Milwaukee
SKU:
48-13-0600
Rating:
(0)
Q&A:
(0)
SPEED FEED Wood Bit 6-1/2" Set (6 Piece)
Magnifying glass
Hover image to zoom
$63.39 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1", 3/4", 1-1/4", 5/8", 7/8"

Description

–
  • Speed Feed Self-Feeding Wood Bits are made for drilling fast holes in clean wood. The double wing spurs cut clean holes for feeding wire or bolts through, and the feed screw and dual cutting edges provide up to 10 times faster drilling vs. flat boring bits.
  • Six Pack of Different Size Speed Feed Wood Bits of the following sizes: 7/8" x 6" , 5/8" x 6" , 3/4" x 6" , 1/4" x 6" , 1-1/4" x 6" , 1/2" x 6" , 1" x 6"
  • Efficient: Up to 10X faster drilling than flat boring bits
  • Clean holes: Double wing spurs permit cleaner hole cutting
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time

Specs

–
Size:

1/2"

1"

3/4"

1-1/4"

5/8"

7/8"

Country of Origin:

China

Application:

Wood

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy