Apply to be a TradeMaster!
Main product image of 1/2" x 18" Bellhanger Bit, 48-13-7249
Magnifying glass
Hover image to zoom

1/2" x 18" Bellhanger Bit, 48-13-7249

Brand:
Milwaukee
SKU:
48-13-7249
Rating:
(0)
Q&A:
(0)
1/2" x 18" Bellhanger Bit, 48-13-7249
Magnifying glass
Hover image to zoom
$27.61 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
18" Length

Description

–
The Milwaukee 48-13-7249 1/2 in. Installer drill bit features metal construction for durability and coated flutes for fast chip removal. The bit design includes an aggressive tip geometry for quick cutting. Milwaukee's bell hanger bits are ideal for installing all types of small wire systems including computer, security, phone and cable. With 12 in., 18 in. and 24 in. lengths they provide extra reach where needed and a hole in the tip to help pull wires through holes. Non-stick coated flutes increases chip ejection and reduces binding. An aggressive tip geometry provides faster cutting and the 3-flat shank stops the bit from slipping in the user's drill.
  • Versatile: provides a pull-through hole in the tip for easy installation of small wire systems
  • High-speed drilling: features an aggressive tip geometry and coated flutes for fast cutting and debris removal
  • Reduced slipping: 3-flat secure-grip shank holds the bit firmly in the drill chuck
  • Wire-pulling hole enables wire to be attached to the bit and pulled through holes when needed

Specs

–
Size:

1/2"

Product Type:

Drill Bit

Length (Inches):

18"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy