Apply to be a TradeMaster!
Main product image of 3/16" x 52.5" Flexible Cable Bit Extension
Magnifying glass
Hover image to zoom

3/16" x 52.5" Flexible Cable Bit Extension

Brand:
Milwaukee
SKU:
48-13-8118
Rating:
(0)
Q&A:
(0)
3/16" x 52.5" Flexible Cable Bit Extension
Magnifying glass
Hover image to zoom
$32.97 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Length (Inches)
52.5" Length

Description

–
Items Included List:

(1) 3/16" X 52.5" Flexible Cable Bit Extension

The MILWAUKEE 3/16" x 52.5" Flexible Cable Bit Extensions extend your reach when drilling inside walls or between floors for installing all types of small wire systems, including computer, security, phone, and cable. The pull-through hole design at the shank allows for feeding wire through drilled holes to aid in installation. The extension is for use with cable bits with a 3/16" diameter shank. The 3-FLAT SECURE-GRIP prevents the auger bit from slipping in the drill chuck. Cable bits and accessories are sold separately.
  • Delivers extended reach for drilling inside walls or floors
  • Features a flexible shaft for easy wire installs
  • Bit Extension is for use with 3/16 in diameter cable bits shanks
  • Extended reach for your cable bit when drilling inside walls or between floors
  • Flexible shaft for easy wire installs
  • For use with cable bits with 3/16" diameter shanks
  • 52.5" Extension Length
  • 3-FLAT SECURE-GRIP prevents bit from slipping in the chuck
  • For use with drills
  • Pull through hole design on shank for feeding wires through drilled holes
  • Includes: (1) 3/16" x 52.5" Cable Bit Extension
  • Extension Shank Diameter: 3/16"
  • Secure connection with 3/32" hex key (hex key not included)
  • Cable bits and other accessories sold separately

Specs

–
Length (Inches):

52.5"

Size:

3/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy