Apply to be a TradeMaster!
Main product image of Brad Point 3/16" Diameter, 48-15-0185
Magnifying glass
Hover image to zoom

Brad Point 3/16" Diameter, 48-15-0185

Brand:
Milwaukee
SKU:
48-15-0185
Rating:
(0)
Q&A:
(0)
Brad Point 3/16" Diameter, 48-15-0185
Magnifying glass
Hover image to zoom
$4.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Bit Type
Brad/Pilot Point
Product Highlight: Material
Alloy Steel

Description

–
For drilling the most accurate and clean holes in wood and plywood, choose the Milwaukee 3/16" brad point bit. Milwaukee brad point bits start holes with precision and finish without splinters. The machined tips maintain a sharp cutting edge for longer life on the job. The bits feature 1/4" depth marks for easy visual reference during drilling.
  • Accurate, clean holes: professionals' choice for drilling in hard and soft woods and plywood
  • Long-lasting: precision-ground tip maintains sharp cutting edge
  • 1/4" depth references: locate common depths without stopping the drill
  • Machined tip maintain a sharp cutting edge for longer life on the job

Specs

–
Size:

3/16"

Country of Origin:

China

Product Type:

Drill Bit

Bit Type:

Brad/Pilot Point

Material:

Alloy Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy