The Day Savers – A National Tradesmen Day Contest
Main product image of Brad Point 5/16" Diameter, 48-15-0312
Magnifying glass
Hover image to zoom

Brad Point 5/16" Diameter, 48-15-0312

Brand:
Milwaukee
SKU:
48-15-0312
Rating:
(0)
Q&A:
(0)
Brad Point 5/16" Diameter, 48-15-0312
Magnifying glass
Hover image to zoom
$5.99 each
Backorder
Backorder
Get it Tue, Oct 6 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Alloy Steel
Product Highlight: Bit Type
General Purpose
Product Highlight: Size
15/16"

Description

For drilling the most accurate and clean holes in wood and plywood, choose the Milwaukee 5/16" brad point bit. Milwaukee brad point bits start holes with precision and finish without splinters. The machined tips maintain a sharp cutting edge for longer life on the job. The bits feature 1/4" depth marks for easy visual reference during drilling.
  • Accurate, clean holes: professionals' choice for drilling in hard and soft woods and plywood
  • Long-lasting: precision-ground tip maintains sharp cutting edge
  • 1/4" depth references: locate common depths without stopping the drill
  • Start holes with precision and finish without splinters

Specs

Material:

Alloy Steel

Country of Origin:

China

Bit Type:

General Purpose

Product Type:

Drill Bit

Size:

15/16"

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy