Apply to be a TradeMaster!
Main product image of Installation Kit for Concrete Screws
Magnifying glass
Hover image to zoom

Installation Kit for Concrete Screws

Brand:
Milwaukee
SKU:
48-20-7497
Rating:
(0)
Q&A:
(0)
Installation Kit for Concrete Screws
Magnifying glass
Hover image to zoom
$43.74 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx T25, Torx T30
Product Highlight: Size
5/16", 1/4"

Description

–

Overview

The 

Our SDS Plus M/2 2-Cutter Concrete Screw Installation Kit provides a durable and versatile solution for fast installation of concrete screws. This complete drive system is designed for concrete screw drilling AND driving applications, allowing you to use only one tool for the job - resulting in increased productivity and fewer bit swaps. Our SDS Plus Bits with 1/4" Hex are designed specifically for concrete screw applications. Built to take on brick, block, and concrete, MILWAUKEE M/2 SDS bits feature 2-Cutter geometry for fast drilling and debris removal. These bits are engineered with a built-in hex collar for perfect hole depths. The included magnetic SHOCKWAVE Impact Duty Concrete Screw Nut Drivers bear a recessed shoulder feature, which prevents concrete screws from snapping during installation and ensures the anchor is set to the perfect depth. Our Drill/Drive sleeve connects to the drill and driver bits for quick and easy anchor installations without carrying two tools and extra bits. Optimized for performance in any SDS Plus tool. Packaged in a medium, single-sided hard case designed for use in PACKOUT.



Includes

  • (1) 5/32" x 4" x 6" SDS Plus M/2 Drill Bit w/ Hex
  • (1) 3/16" x 4" x 6" SDS Plus M/2 Drill Bit w/ Hex
  • (1) 1/4" SHOCKWAVE Impact Duty Concrete Screw Nut Driver
  • (1) 5/16" SHOCKWAVE Impact Duty Concrete Screw Nut Driver
  • (1) TORX Bit 2" T25
  • (1) TORX Bit 2" T30
  • (1) Drive Sleeve

Product Features

  • Complete drill/drive system for less bit changes and faster installation of concrete screws
  • Breaker Points lead to faster drilling speeds
  • Enhanced Rebar Guards provide increased durability
  • Built in 1/4" hex shoulder for use in concrete screw installation kit
  • Recessed Nut Drivers automatically disengage when screw is seated to prevent over-torquing
  • 5/32" drill bit ideal for 3/16" concrete screws. 3/16" drill bit ideal for 1/4" concrete screws
  • Variable Flute for Up to 20% more Holes per Charge in Cordless Rotary Hammers
  • Centering Tip for exact spot drilling
  • Case is designed for use in PACKOUT
  • Wear Mark Indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced Flutes for minimized vibration and maximum durability

Product Specifications:

  • Length: 7.75 in
  • Weight: 0.92 lb
  • Height: 1.5 in
  • Width: 3.9 in
  • Material Composition: Carbide Tipped
  • Material Application: Concrete
  • Style: SDS-PLUS for Tapcon Screws
  • Cutter Geometry: 2-Cutter

Specs

–
Bit Type:

Torx T25

Torx T30

Product Type:

Drill Bit

Driver Bit

Shank Style:

Hex

Size:

5/16"

1/4"

Includes:

Sleeve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy