Apply to be a TradeMaster!
Main product image of 16 ft. Compact Wide Blade Magnetic Tape Measure
Magnifying glass
Hover image to zoom

16 ft. Compact Wide Blade Magnetic Tape Measure

Brand:
Milwaukee
SKU:
48-22-0316
Rating:
(0)
Q&A:
(0)
16 ft. Compact Wide Blade Magnetic Tape Measure
Magnifying glass
Hover image to zoom
48-22-0316 has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
16' Magnetic Tape Measure
Brand:
Milwaukee
SKU:48-22-1016M
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Feet)
16' Length
Product Highlight: Width (Inches)
1" Width

Description

–

Note: Image may not reflect actual product


Milwaukee's Compact Wide Blade Magnetic Tape Measure has up to 15' of reach and a magnet that easily attaches to EMT & steel studs. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6" of the blade, reducing tape tear. Built to withstand the jobsite, the compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.


Product Features

  • Up to 15' of Reach
  • Anti-Tear Coating Reinforces the first 6" of the Tape Blade
  • Impact-Resistant 5-Point Reinforced Frame
  • 2-Sided Printing For Easy Reading
  • Wire Form Belt Clip Reduces Pocket Tearing
  • Magnet holds to EMT & Steel Studs
  • Nylon Blade Protection Reduces Tape Tear
  • Finger stop delivers tape retraction control
  • Architectural Scale
  • Lanyard-Ready for Quick and Easy Tethering

Specs

–
Length (Feet):

16'

Product Type:

Tape Measure

Width (Inches):

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need