Apply to be a TradeMaster!
Main product image of Crimping & Cutting Tool for Connectors (10-22 AWG)
Magnifying glass
Hover image to zoom

Crimping & Cutting Tool for Connectors (10-22 AWG)

SKU:
1005-KLEIN
Rating:
(1)
Q&A:
(0)
Crimping & Cutting Tool for Connectors (10-22 AWG)
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-3/4" Length

Description

–
Crimping and Cutting Tool for Connectors

The Klein Tools Crimping and Cutting Tool crimps both insulated and non-insulated 10-22 AWG terminals and connectors. The tapered nose which is great when working in tight spaces. The wire cutter in the nose specially hardended for long life.

Features:
  • Crimps 10 to 22 AWG insulated and non-insulated terminals
  • Specially hardened wire cutter in nose
  • Tapered nose design for working in confined spaces
  • Crimping die marked for insulated and non-insulated solderless terminals and connectors
  • Plastic-dipped, cushioned handles for comfort


Specifications:
  • Application: Cuts and Crimps Wire 10-22 AWG
  • Cutting Capacity: 10-22 AWG
  • Handle Color: Red
  • Handle Finish: Plastic-Dipped
  • Overall Length: 9.75'' (24.8 cm)
  • Weight: 12.8 oz (363 g)

Specs

–
Product Type:

Wire Crimper

Wire Cutter

Crimp Tool

Length (Inches):

9-3/4"

Type:

Cutting Tool

Gauge:

18

22

10

20

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Klein-Kurve Wire Stripper/Cutter (Solid 10-18, Stranded 12-20)
SKU: 11055
Klein Tools

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice Quality

Great tool for cutting and crimping terminals. Nice and tight joint, handles are ergonomically comfortable
D-Mac
Albany, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy