Apply to be a TradeMaster!
Main product image of Fastback 5-in-1 Folding Knife
Magnifying glass
Hover image to zoom

Fastback 5-in-1 Folding Knife

Brand:
Milwaukee
SKU:
48-22-1540
Rating:
(1)
Q&A:
(0)
Fastback 5-in-1 Folding Knife
Magnifying glass
Hover image to zoom
$26.97 each
In Stock
In Stock
Get 37 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-7/8" Length

Description

–
The Milwaukee FASTBACK 5-in-1 Folding Knife features a press and flip mechanism providing you easy, one-handed opening. The folding knife has a stainless steel blade that stays sharp. The pocket knife also features a liner lock that secures the blade while allowing you to easily close it when done. The 5-in-1 pocket knife has a folding tanto knife that is partially serrated for versatility, allowing you to both pierce and tear through material. The folding pocket knife also includes a fold-out 1/4" bit holder along with a reversible Phillips #2 and slotted 1/4" bit. It also has a built-in bottle opener providing you with added functionality. The pocket knife has a durable belt clip that reduces pocket tearing and includes a tether-ready lanyard hole.

Product Features
  • Press and Flip Opening
  • Stainless Steel Blade Stays Sharp
  • Partially Serrated Tanto Blade
  • Bottle Opener
  • Folding 1/4" Bit Holder
  • Reversible Phillips #2 and Slotted 1/4" Bit
  • Liner Lock Secures Blade
  • Durable Wire Belt Clip Reduces Pocket Tearing
  • Tether Ready Lanyard Hole

Specs

–
Features:

One Handed Blade Opening

Product Type:

Utility Knife

Blade Length:

3"

Blade Material:

Stainless Steel

Length (Inches):

7-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Blade Length
Blade Material
CURRENT ITEM
Utility Knife
3"
Stainless Steel
Premium Folding Retractable Utility Knife
SKU: DWHT10035L
Utility Knife
2-1/2"
Stainless Steel

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Great pocket knife.
Mike
Chicago IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy