Apply to be a TradeMaster!
Main product image of Angle-On and Kwik Tite Wrench Combination Pack
Magnifying glass
Hover image to zoom
Angle-On and Kwik Tite Wrench Combination Pack
Magnifying glass
Hover image to zoom
$39.78 each
In Stock
In Stock
Get 34 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/2", 3/8"

Description

–
Get a grip on the installation of angle stops with these two plumber designed tools.

Kwik Tite Wrench
  • The larger forged steel socket “opens” to attach to an angle stop.
  • The smaller forged steel socket “opens” to attach to a 3/8” outlet supply nut.

Angle-On Wrench
  • Fits 3/8” or 1/2” MPT compression outlet threads on angle stops.
  • Help protect special finishes. Nickel plated steel and precision machined.

Specs

–
Product Type:

Wrench

Size:

5/16"

1/2"

3/8"
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
Response by Tue

You May Also Need

EZ Change Faucet Tool
SKU: 57003-RIDGID
RIDGID

Product Reviews

4.81 out of 26 reviews
96% would recommend this product
4.81
out of 26 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
8%
3 star
0%
2 star
4%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Easy angle stop installation

I have this set and I also have the ridgid Onestop angle stop wrench. What I like about this quick tight set is the fact that you can screw on the handle that is 3/8 or 1/2 in compression port when tightening or loosening. With the rigid One-Stop angle stop wrench, you insert the Spud into the 3/8 port and it's kind of Hit or Miss because it doesn't work if it is bigger than a 3/8 port. Overall I like the One-Stop wrench better for tight spaces with 3/8 outlet. The quick tight set is really easy to use once you get used to removing and inserting the ratchet head on to the compression nut. It is a little bulkier than the onestop but the ratchet feature is really nice..
VS

Most Liked Negative Review

I would not buy the wrench

The kwik tite wrench is very difficult to get in place, more time consuming than practicle.
Showing 1-10 of 26 reviews

Irreplaceable once you use it

Works great
Yep
82801
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool

I am a plumber that does alot of commercial work. This wrench set is really amazing. Makes installing stops so easy!
Bob
Lacrosse, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome!

Fine quality, the perfect tool to work on ur angle stop!
Rod
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like it

Awesome
Joe
Page Az
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great kit

Very helpful. Really good kit at a good price. Would recommend.
Parcon
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works ok

I finally had the chance to use this tool and it works better than my Milwaukee wrench but the kwik tite wrench needs more finesse or get use to. The ratcheting sort of version definitely takes time to get use to.
Aris
Las Vegas NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Hi Joe, I used this product to change my toilet 1/4 turn stop valve. It worked out well and made the removal and install easier.
Speedo
Denville, N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product . Good service

Good product . Good price
Eddie
Fairfield, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Game Changer

This makes installing stops so much easier than fighting with adjustable wrenches and hoping not to mar the threads.
JB
Tulsa, OK
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again

You have the best prices
Danny f
Riverside
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?