Apply to be a TradeMaster!
Main product image of 4PC Driver Bits Set
Magnifying glass
Hover image to zoom

4PC Driver Bits Set

Brand:
Milwaukee
SKU:
48-22-2111
Rating:
(0)
Q&A:
(0)
4PC Driver Bits Set
Magnifying glass
Hover image to zoom
48-22-2111 has been discontinued
Discontinued March 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Bit Type
Square #1, ECX #1, ECX #2, Slotted, Phillips #1
Product Highlight: Material
Steel

Description

–
The 4PC Replacement Bits include ECX #1 & ECX #2, Phillips & ¼” Slotted, Phillips & 3/16” Slotted, and Square & #1 Square. The driver bit set is compatible with the MILWAUKEE multi-functional screwdrivers and offers you the most common bit sizes. These bits are double-sided for compact convenience with engraved markings for quick identification. This 4-piece bit set has a limited lifetime warranty.

Product Features
  • PH #1 & SL 3/16”
  • SQ #2 & SQ #1
  • ECX Bits for electrical fasteners
  • Most common bit sizes included
  • Durable steel construction
  • Compatible with Milwaukee 13 in 1 Cushion Grip Screwdriver
  • Compatible with Milwaukee Multi-Functional Screwdrivers
  • Engraved markings for quick identification
  • Limited Lifetime Warranty

Specs

–
Product Type:

Driver Bit

Bit Type:

Square #1

ECX #1

ECX #2

Slotted

Phillips #1

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm