Apply to be a TradeMaster!
Main product image of 17-Key Folding Hex Key Sets - SAE/Metric (2 Pack)
Magnifying glass
Hover image to zoom

17-Key Folding Hex Key Sets - SAE/Metric (2 Pack)

Brand:
Milwaukee
SKU:
48-22-2183
Rating:
(0)
Q&A:
(0)
17-Key Folding Hex Key Sets - SAE/Metric (2 Pack)
Magnifying glass
Hover image to zoom
$31.97 each
In Stock
In Stock
Get 16 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview

The 17-Piece Folding Hex Key Set - SAE & Metric features the easiest access keys on the market. The access zones on the handle and a key shelf elevate the keys for easy access and selection. The handle has long-lasting, high-contrast markings to help identify the right size key. The full metal body construction withstands high torque and extends the life of the tool in the toughest jobsite conditions, while the shape of the handle is optimized for comfort. The keys rotate 270° for greater access and torque in tight spaces. The convenient folding allen wrench set makes transportation and storage simple. The Milwaukee® 17-Piece Folding Hex Key Set is backed by Milwaukee’s Limited Lifetime Warranty.

Product Features
  • Easiest Key Access - Elevated Key shelf and access zones
  • High-contrast, color-coded markings for easy key size ID
  • Full metal body for added durability
  • Keys rotate up to 270 degrees for better access and torque
  • Ergonomic handle for increased comfort
  • Convenient handle size fits comfortably in tool pouch or pocket
  • Durable keys made with heat-treated alloy steel
  • Black Oxide Key finish resists rust and corrosion
  • Chamfered key ends for easier insertion into fasteners
  • Includes 9 SAE keys: 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”
  • Includes 8 metric keys: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm,6mm, 8mm
  • Limited Lifetime Warranty
Product Specifications
  • Material Composition: Black Oxide|Steel|Aluminum
  • Length: 9.0 in
  • Weight: 1.05 lb
  • Height: 2.0 in
  • Width: 4.0 in
  • SAE Sizes: 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”
  • Metric Sizes: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm,6mm, 8mm

Specs

–
Product Type:

Hex Key

Size:

5/32"

3/16"

1.5mm

2mm

5mm

5/64"

4mm

3/32"

6mm

9/64"

7/64"

8mm

3mm

7/32"

1/4"

2.5mm

1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy