The Day Savers – A National Tradesmen Day Contest
Main product image of 5/16" HollowCore Magnetic Nut Driver
Magnifying glass
Hover image to zoom

5/16" HollowCore Magnetic Nut Driver

Brand:
Milwaukee
SKU:
48-22-2522
Rating:
(2)
Q&A:
(1)
5/16" HollowCore Magnetic Nut Driver
Magnifying glass
Hover image to zoom
48-22-2522 has been discontinued
Discontinued October 31, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
5/16" HollowCore Magnetic Nut Driver
Brand:
Milwaukee
SKU:48-22-2552
(0)
Order by 6PM, receive 4 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
5/16"

Description

The Milwaukee® Magnetic Nut Driver's universal driver heads fit 4X more fasteners including: Square, Hex, 12 point & Spline. Designed for maximum durability the Wrench Ready hex steel shanks are forged and chrome plated. Milwaukee Nut Drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.

Features:
  • HollowCore™ Unlimited Depth - Ideal for long bolts or threaded rod applications
  • Magnetic Drivers - Secure fitment in fastening applications
  • Universal driver head fits 4X more fasteners
  • Removes rusted and stripped bolts
  • Color Coded ID Markings allow for quick tool identification on jobsite
  • Wrench Ready HEX shanks deliver additional leverage
  • Chrome Plated - Marine Grade Rust Protection
  • Forged steel shanks provide longer life and more durability
  • Deep well sockets - Drive multiple fasteners

Specs

Product Type:

Screwdriver

Nut Driver

Size:

5/16"

Shaft Length:

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I bought this

It is as described, and I'm very pleased with it's performance
Big T
Dunedin, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I had to replace it to complete my set

Great replacement of the one that I had.
Leo9778
Reno Nevada
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is the 1/4" and 5/16" nut driver. looking for one that is 10" in length

Asked by dvb 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello, The shaft length for the 5/16" and 1/4" is 3 inches.

Was this review helpful to you?