Apply to be a TradeMaster!
Main product image of 6" & 10" Adjustable Wrench Set (2 Pc.)
Magnifying glass
Hover image to zoom

6" & 10" Adjustable Wrench Set (2 Pc.)

Brand:
Milwaukee
SKU:
48-22-7400
Rating:
(3)
Q&A:
(0)
6" & 10" Adjustable Wrench Set (2 Pc.)
Magnifying glass
Hover image to zoom
$36.97 each
In Stock
In Stock
Get 13 Mon, Sep 14
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
6", 10"

Description

Milwaukee 48-22-7400, 2 Pc. 6” and 10” Adjustable wrench set has been designed from the ground up to offer maximum productivity to the professional user. The adjustable wrenches feature a proprietary adjustment screw for jaws that won’t back off. The ergonomic handle form has been designed for maximum comfort and won’t dig into the palms, and is chrome plated for rust protection and maximum tool life. The wrench’s parallel jaw design won’t slip or damage finish surfaces, and a tether-ready handle loop makes the Milwaukee 48-22-7400 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all adjustable wrenches. The Milwaukee 48-22-7400 includes (1) 48-22-7406 6” Adjustable Wrench and (1) 48-22-7410 10” Adjustable Wrench.

Features:
  • Proprietary adjustment screw - jaws won't back off
  • Parallel jaws won't slip or damage finish surfaces
  • Adjustment screw gears designed for smooth adjustment
  • Ergonomic handle form - maximum comfort, won't ding into the palm
  • Chrome plated for rust protection and durability
  • Laser etched ruler for easy-to-read, accurate size adjustment
  • Tether-ready handle loop

Specs

Product Type:

Wrench

Size:

6"

10"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

8" Long Nose Pliers
SKU: 317-CHANNELLOCK
Channellock

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Why so heavy?

While the build quality and opening jaw width is really good, I don't understand why the wrenches are so heavy. Unless you were to put a cheater bar over the handle there is no way one could bend the handle. Perhaps down the road after using the 10" version more I will be using a cheater bar on this for difficult fastenings..
Sailorboy
Grand Junction, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Very smooth adjustment. Excellent!!
Scott
Sherburne, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent utilitarian tools

These are good wrenches for typical homeowner needs. Precision is adequate though machining is not as fine as some other offerings from same brand. With proper care and basic maintenance, most users will find these sufficient and long lasting.
C_D
Pacific Northwest
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy