Apply to be a TradeMaster!
Main product image of 6 Piece Cushion Grip Screwdriver Set
Magnifying glass
Hover image to zoom

6 Piece Cushion Grip Screwdriver Set

Brand:
Milwaukee
SKU:
48-22-2886
Rating:
(0)
Q&A:
(0)
6 Piece Cushion Grip Screwdriver Set
Magnifying glass
Hover image to zoom
48-22-2886 has been discontinued
Discontinued October 26, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
6 Piece Cushion Grip Screwdriver Set (Made in USA)
Brand:
Milwaukee
SKU:MT200-6
(0)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/4", 5/16", 3/16"
Product Highlight: Bit Type
Slotted, Phillips #1, Phillips #2, Phillips #3

Description

–
Overview
The 6-Piece Cushion Grip Screwdriver Set provides you with professional grade solutions and durability. The professional screwdriver set features an anti-peel handle design, hardened tips, and forged shanks. Tactile identification, a new-to-world MILWAUKEE® innovation, allows you to accurately select the correct driver without looking. The wrench-ready bolster and precision knurling offers you the features needed to increase your efficiency and effectiveness on the job site. Each screwdriver in the set is backed by our Limited Lifetime Warranty.

Features:
  • Wrench ready bolster
  • Precision knurling
  • Lanyard hole
  • Tactile ID
  • Anti-peel handle design
  • Durable cushion grip hand
  • Precision fit bits
  • Limited lifetime warranty

Includes:
  • (1) Phillips #1 x 3"
  • (1) Phillips #2 x 4"
  • (1) Phillips #3 x 6"
  • (1) SL-1/4" x 4"
  • (1) SL-3/16" x 6"
  • (1) SL-5/16" x 6"

Specs

–
Product Type:

Screwdriver

Bit Type:

Slotted

Phillips #1

Phillips #2

Phillips #3

Size:

1/4"

5/16"

3/16"

Shaft Length:

4"

3"

6"

Quantity:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm