Apply to be a TradeMaster!
Main product image of 6 Piece Cushion Grip Screwdriver Set (Made in USA)
Magnifying glass
Hover image to zoom

6 Piece Cushion Grip Screwdriver Set (Made in USA)

Brand:
Milwaukee
SKU:
MT200-6
Rating:
(0)
Q&A:
(0)
6 Piece Cushion Grip Screwdriver Set (Made in USA)
Magnifying glass
Hover image to zoom
$54.97 each
In Stock
In Stock
Get 2 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4", 5/16"
Product Highlight: Bit Type
Phillips #1, Phillips #3, Cabinet Tip, Phillips #2, Slotted

Description

–
Our Milwaukee® Cushion Grip Screwdriver Set (USA) is manufactured to give the professional the best-fitting screwdriver with max grip. Our screwdriver tips are custom machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength, boron-infused steel for increased hardness, our screwdrivers stand up to the demands of the site with ultimate durability and life. Providing increased versatility, select screwdrivers include a wrench-ready bolster for added torque and a knurled shank for precision control. Quick identification markings on the handle make it easy to identify screwdriver tip size, including Phillips, slotted, and cabinet tips. The 6-Piece set includes screwdrivers offered in 3-inch, 4-inch, and 6-inch shank lengths. Our Milwaukee Cushion Grip Screwdriver Set is made in the USA with cutting-edge manufacturing technology and the highest-quality, USA-sourced materials all backed by a complete Lifetime Guarantee.

Features:
  • Precise Fit – Reduces Stripping
  • Anti-Slip Tip – Laser Etched
  • Long Lasting – High Strength, Boron-Infused Steel
  • Comfortable, Cushion Grip Handle
  • Visible ID Markings
  • Precision Control Knurled Shank (select models)
  • Wrench Ready Bolster (select models)
  • Includes: 5/16” SL x 6”, ¼” SL x 4”, 3/16” Cabinet x 6”, #1 Phillips x 3”, #2 Phillips x 4”, #3 Phillips x 6"
  • Available Tip Types: Cabinet, Phillips, and Slotted
  • Available Shank Lengths: 3-inch to 6-inch
  • Lifetime Guarantee
  • Made in USA with USA sourced materials

Specs

–
Product Type:

Screwdriver

Shank Length:

4"

3"

6"

Size:

3/16"

1/4"

5/16"

Bit Type:

Phillips #1

Phillips #3

Cabinet Tip

Phillips #2

Slotted

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Bit Type
CURRENT ITEM
Product Image of 6 Piece Cushion Grip Screwdriver Set (Made in USA)
6 Piece Cushion Grip Screwdriver Set (Made in USA)
SKU: MT200-6
Screwdriver
3/16"
1/4"
5/16"
Phillips #1
Phillips #3
Cabinet Tip
Phillips #2
Slotted
Screwdriver
5/16"
3/16"
1/4"
Phillips #2
Phillips #1
Slotted
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy