Apply to be a TradeMaster!
Main product image of Tri-Hole Fiber Stripper, 48-22-3013
Magnifying glass
Hover image to zoom

Tri-Hole Fiber Stripper, 48-22-3013

Brand:
Milwaukee
SKU:
48-22-3013
Rating:
(0)
Q&A:
(0)
Tri-Hole Fiber Stripper, 48-22-3013
Magnifying glass
Hover image to zoom
$34.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Red
Product Highlight: Material
Metal

Description

–
The Milwaukee Tri-Hole Fiber Optic Stripper provides precise and controlled stripping, allowing the fiber to fit precisely in the stripping notches. The tool features handles that fit comfortably, providing more control and grip. The durable, precision-ground stripping holes perform all standard fiber stripping functions, including stripping the 1.6mm-3.0mm jacket, 600-900 micron tight buffer, and 250-micron buffer coating. This fiber optic stripper is also spring-loaded with factory-set blade notches and locks for convenient storage. The Milwaukee Tri-Hole Fiber Optic Stripper is backed by Milwaukee's Limited Lifetime Warranty.
  • Precise & Controlled Stripping
  • Precise Fiber Fit
  • Comfortable Handle Fit
  • Durable Stripping Holes
  • Easy Access Lever Lock
  • Laser Etched Size Markings
  • Precision Ground Stripping Holes
  • Second Hole Strips 600-900 Micron Buffer
  • Third Hole Strips 250 Micron Acrylate

Specs

–
Color:

Black

Red

Material:

Metal

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy