Apply to be a TradeMaster!
Main product image of 10-24 AWG Adjustable Compact Wire Stripper & Cutter, 48-22-3040
Magnifying glass
Hover image to zoom

10-24 AWG Adjustable Compact Wire Stripper & Cutter, 48-22-3040

Brand:
Milwaukee
SKU:
48-22-3040
Rating:
(0)
Q&A:
(0)
10-24 AWG Adjustable Compact Wire Stripper & Cutter, 48-22-3040
Magnifying glass
Hover image to zoom
$14.15 each
In Stock
In Stock
Get 34 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3/8" Length
Product Highlight: Material
Metal
Product Highlight: Color
Black

Description

–
The MILWAUKEE Adjustable Compact Wire Stripper features an easy adjustment dial that rotates to set the tool to the desired wire size. The V-Notch wire stripper cleanly strips 10-22 AWG solid and 12-24 AWG stranded wire. This lightweight tool also has a built-in cutter and slots for looping or bending wires. The high-contrast markings help to easily identify which wire size you're using. All MILWAUKEE wire strippers are backed by their Limited Lifetime Warranty.
  • Accurate Stripping. Easy Adjustment.
  • Accurate, V-Notch Stripping
  • Easy-Adjustment Dial
  • High-Contrast Markings
  • Built-In Cutter for Copper Wires
  • Strips 10-22 Solid AWG
  • Strips 12-24 Stranded AWG
  • Limited Lifetime Warranty

Specs

–
Length (Inches):

3/8"

Material:

Metal

Color:

Black

Product Type:

Wire Stripper

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy