Apply to be a TradeMaster!
Main product image of 10-24 AWG Compact Dipped Grip Wire Stripper & Cutter, 48-22-3043
Magnifying glass
Hover image to zoom

10-24 AWG Compact Dipped Grip Wire Stripper & Cutter, 48-22-3043

Brand:
Milwaukee
SKU:
48-22-3043
Rating:
(0)
Q&A:
(0)
10-24 AWG Compact Dipped Grip Wire Stripper & Cutter, 48-22-3043
Magnifying glass
Hover image to zoom
$19.17 each
In Stock
In Stock
Get 20 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Black
Product Highlight: Length (Inches)
1/2" Length

Description

–
The MILWAUKEE Compact Dipped Grip Wire Stripper and Cutter cleanly, and accurately strips 10-22 solid and 12-24 stranded AWG wires. The cutting blade's curved design allows you to cleanly cut through copper wires. This tool is spring loaded for easy opening and locks for convenient storage in your pocket, tool pouch, or bag. This compact wire stripper has a small plier nose to grab wires in tight places, and slots for bending and looping wires. All MILWAUKEE wire strippers are backed by their Limited Lifetime Warranty.
  • Clean, Accurate Stripping
  • Clean Strips, Precise Wire Fit
  • Smooth Cuts - Curved Cut Edge
  • Easy Storage, Compact Size
  • Strips 10-22 Solid & 12-24 Stranded AWG wire
  • Easy Access Swing Lock
  • High-Contrast Markings
  • Limited Lifetime Warranty

Specs

–
Material:

Metal

Country of Origin:

Taiwan

Color:

Black

Product Type:

Wire Stripper

Length (Inches):

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy