Apply to be a TradeMaster!
Main product image of Coax Stripper, 48-22-3064
Magnifying glass
Hover image to zoom
Coax Stripper, 48-22-3064
Magnifying glass
Hover image to zoom
$21.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Material
ABS Plastic

Description

–
The MILWAUKEE Coax Stripper is equipped with a dual-sided cartridge to strip RG6, RG6Q, RG59, RG7, and RG11, providing versatile, quick strips. This cable stripper features two fixed blades on either side of the cartridge to provide industry standard two-level prep at 1/4" x 1/4". The spring loaded design allows users to easily and consistently strip outer jackets of coax cabling.
  • VERSATILE, QUICK STRIPS
  • Dual-sided Cartridge Strips 4 Cable Sizes
  • Fast 2 Level Prep 1/4" & 1/4"
  • Spring Assisted Stripping
  • Preps and Strips RG6, RG6Q, RG59, RG7, and RG11 Coaxial Cable
  • Optimized Finger Loop
  • Compact Design
  • Limited Lifetime Warranty

Specs

–
Color:

Red

Material:

ABS Plastic

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy