Apply to be a TradeMaster!
Main product image of 20-32 AWG Low Voltage Dipped Grip Wire Stripper & Cutter, 48-22-3080
Magnifying glass
Hover image to zoom

20-32 AWG Low Voltage Dipped Grip Wire Stripper & Cutter, 48-22-3080

Brand:
Milwaukee
SKU:
48-22-3080
Rating:
(0)
Q&A:
(0)
20-32 AWG Low Voltage Dipped Grip Wire Stripper & Cutter, 48-22-3080
Magnifying glass
Hover image to zoom
$21.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Black

Description

–
The MILWAUKEE Low-Voltage, Dipped Grip Wire Stripper and Cutter accurately strips 20-30 Solid and 20-32 Stranded AWG wires. The curved cutting blade was designed to cleanly cut through copper solid and stranded wires. The wire stripper and cutter tool also features 6-32 and 8-32 bolt shears with a threaded design for deburring the bolt. The wire stripper is spring loaded for easy opening and locks for convenient storage in your pocket, tool pouch, or bag. All MILWAUKEE wire strippers are backed by their Limited Lifetime Warranty.
  • Clean, Accurate Stripping
  • Clean Strips, Precise Wire Fit
  • Smooth Cuts - Curved Cut Edge
  • Easy Access Swing Lock
  • Strips 20-30 Solid & 22-32 Stranded AWG wires
  • 6/32 & 8/32 Threaded Bolt Shears
  • High-Contrast Markings
  • Loop Holes
  • Limited Lifetime Warranty

Specs

–
Material:

Metal

Country of Origin:

Taiwan

Color:

Black

Product Type:

Wire Stripper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy