Apply to be a TradeMaster!
Main product image of Self-Adjusting Wire Stripper & Cutter, 48-22-3082
Magnifying glass
Hover image to zoom

Self-Adjusting Wire Stripper & Cutter, 48-22-3082

Brand:
Milwaukee
SKU:
48-22-3082
Rating:
(0)
Q&A:
(0)
Self-Adjusting Wire Stripper & Cutter, 48-22-3082
Magnifying glass
Hover image to zoom
$22.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Black

Description

–
The MILWAUKEE Self-Adjusting Wire Stripper and Cutter offer quick, versatile wire stripping of 10-20 Solid AWG, 12-22 AWG Stranded, and 12/2, 14/2 NM Cable. This wire stripper and cutter delivers fast strips by self-adjusting to strip NM cable or multiple wires in a single pass. There are two adjustable dials: one that controls the tension of the jaws depending on the wire size, while the other tightens the adjustable stop to control strip length. The built-in cutter is positioned close to the pivot point for increased leverage and can cut up to 12/2 NM cable in a single pass. All MILWAUKEE wire strippers are backed by their Limited Lifetime Warranty.
  • Quick, Versatile Stripping
  • Fast Strips, Self-Adjusts to Wires & Cables
  • Controlled Stripping - Adjustable Tension & Strip-Length Dials
  • Built-In Cutter for Copper Wires
  • Strips 12/2 & 14/2 NM Cable
  • Strips 10-20 Solid & 12-22 Stranded AWG Wires
  • Limited Lifetime Warranty

Specs

–
Material:

Steel

Product Type:

Wire Stripper

Color:

Black

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy