Apply to be a TradeMaster!
Main product image of 6 ft./2 m Keychain Tape Measure
Magnifying glass
Hover image to zoom

6 ft./2 m Keychain Tape Measure

Brand:
Milwaukee
SKU:
48-22-5506
Rating:
(1)
Q&A:
(0)
6 ft./2 m Keychain Tape Measure
Magnifying glass
Hover image to zoom
48-22-5506 has been discontinued
Discontinued February 27, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
6 ft./2 m Keychain Tape Measure
Brand:
Milwaukee
SKU:48-22-1706
(0)
Order by 6PM, receive 40 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Width (Inches)
5/16" Width

Description

–
Overview

The Milwaukee 6’/ 2m Keychain Tape Measure (48-22-5506) combines on-the-go convenience with maximum durability and functionality needed by professionals in all trades. Delivering up to 10X longer life than the competition, the new tape measure features Nylon Blade Protection for resistance to jobsite contamination and a 5-point reinforced frame for protection against damage from dropping. For added functionality, a secure, heavy duty keychain clip gives it the versatility to clip on almost anything – from belts to keychains. It is dual printed in imperial and metric. Backed by a limited lifetime warranty, the 6’ /2m Keychain Tape Measure confirms Milwaukee’s commitment to best-in-class durability and relentless commitment to provide innovative solutions to the end user that will increase productivity.

Specs

–
Length (Feet):

6'

Product Type:

Tape Measure

Width (Inches):

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I gave these as a gift at a rehearsal dinner

Your price was so good I could afford to hand out 40-50 of these tape measures. Everyone loved them and I know they will be used. I love Milwaukee Tool quality!
Susan
Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?