RJS Tech 53991 Jam-Bar Toilet Bolt Lock Wrench
A thin-blade specialty wrench used during toilet (and tank) removal to hold closet bolts in place so the nut can be removed without the bolt spinning.
Key Features:
- Thin, flat blade designed to slip into narrow/tight spaces below the nut
- Patented "V" / Micro Tooth blade designed to lock onto the bolt and resist spinning
- Grips both 1/4" and 5/16" threaded toilet bolts
- Designed so the more the bolt tries to spin, the tighter the teeth grip
- High quality tool steel with an easy-grip handle
- Described as simplifying toilet and tank removal
Compatibility & Applications:
- Intended for use on toilet closet bolts in the 1/4" and 5/16" size range
- Must only be used where the manufacturer specifies this exact part number: 53991
Installation & Operation Notes:
- Intended for use by installers familiar with toilet removal and reset practices.
- Use concept: insert the Jam-Bar below the nut so the teeth lock onto the bolt, then use a box wrench or similar tool to work the nut off while the bolt is held from spinning.
Maintenance & Troubleshooting:
- This is a service tool typically used when toilet bolt nuts are difficult to remove because bolts are corroded, damaged, or tend to spin in place.
- If the nut still cannot be removed, follow standard plumbing service practices for seized hardware to avoid damaging the bowl, tank, or mounting surfaces.