Apply to be a TradeMaster!
Main product image of 12" Straight Jaw Pliers
Magnifying glass
Hover image to zoom

12" Straight Jaw Pliers

Brand:
Milwaukee
SKU:
48-22-6312
Rating:
(3)
Q&A:
(0)
12" Straight Jaw Pliers
Magnifying glass
Hover image to zoom
$17.97 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
The Milwaukee® 12” REAM & PUNCH™ Straight Jaw Pliers incorporate exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. The pliers’ teeth are hardened for secure grip over the life of the tool. Milwaukee® pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee® pliers are forged for strength and feature rust protection for long life.

Features:
  • REAM & PUNCH™ Handles (patent pending) - Deburr Smooth Pipe up to 2" and Punch Electrical Knock Outs
  • Jaw Capacity - Up To 2" Round Pipe
  • Hardened Teeth - Long Gripping Life
  • Comfort Grips - Will Not Peel From Jobsite Conditions
  • Rust Resistant
  • Forged Design for Added Strength
  • Jaw Length - 1.42""
  • Jaw Capacity - 2-1/4"
  • Knife Length - up to 2-3/4"
  • Adjustment Positions - 7

Specs

–
Product Type:

Pliers

Type:

Straight

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this again!

So much better than it's competitor channel locks
Scott
Nj
3 years ago
Was this review helpful to you?

I would buy this product again

The work perfectly. It doesn't slip out of position
Drew
Boston, ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice set of pliers

I'm a plumber these work and hold great they're very easy to set and use
Db
Richmond Ky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy