Apply to be a TradeMaster!
Main product image of 6" & 10" Straight Jaw Pliers Set (2 Pc)
Magnifying glass
Hover image to zoom

6" & 10" Straight Jaw Pliers Set (2 Pc)

Brand:
Milwaukee
SKU:
48-22-6330
Rating:
(0)
Q&A:
(0)
6" & 10" Straight Jaw Pliers Set (2 Pc)
Magnifying glass
Hover image to zoom
$28.97 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6", 10" Length

Description

–
The Milwaukee® 6” & 10" REAM & PUNCH™ Straight Jaw Pliers incorporate exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. The pliers’ teeth are hardened for secure grip over the life of the tool. Milwaukee® pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee® pliers are forged for strength and feature rust protection for long life.

Features:
  • REAM & PUNCH™ Handles (patent pending) - Deburr Smooth Pipe and Punch Electrical Knock Outs
  • Jaw Capacity - Up To 1" & 2" Round Pipe
  • Hardened Teeth - Long Gripping Life
  • Comfort Grips - Will Not Peel From Jobsite Conditions
  • Rust Resistant
  • Forged Design for Added Strength
  • Jaw Length - 0.77" and 1.36"
  • Jaw Capacity - 51" and 2"
  • Knife Length - up to 3/4" and 2"
  • Adjustment Positions -5 and 7

Specs

–
Product Type:

Pliers

Length (Inches):

6"

10"

Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Adjustable Wrench
SKU: 48-22-7406
Milwaukee

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy