Apply to be a TradeMaster!
Main product image of Basin Wrench (2.5" Capacity)
Magnifying glass
Hover image to zoom

Basin Wrench (2.5" Capacity)

Brand:
Milwaukee
SKU:
48-22-7002
Rating:
(0)
Q&A:
(0)
Basin Wrench (2.5" Capacity)
Magnifying glass
Hover image to zoom
$54.97 each
In Stock
In Stock
Get 5 Thu, Sep 17
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
10" to 17"

Description

Overview

The Milwaukee 2.5" Basin Wrench is designed for the industry's easiest basin swap-out's. The Milwaukee Basin Wrench features an ergonomic handle, designed to fit in the palm for maximum efficiency and comfort. A new-to-world ratchet ready and screwdriver ready handle allows for maximum speed and break-away torque for difficult to remove or corroded fasteners. Featuring a forged and hardened jaw with an optimized tooth pattern, the Milwaukee Basin Wrench provides maximum grip and durability. The telescoping handle is designed to allow for easy adjustment between handle lengths.

Features
  • Forged, Spring-loaded jaw
  • Easy to Adjust Telecoping handle - 10"-17" Length
  • Ergonomic Handle Design for Maximum Comfort and One-Handed Use
  • Screwdriver Ready Through Hole Handle Design for Maximum Leverage and Break-Away Torque
  • Ratchet-Ready Handle Design for Maximum Speed and Torque
  • Pivoting Jaws up to 90 degrees for Access to Tight Spaces

Specs

Product Type:

Wrench

Jaw Capacity:

2-1/2"

Size:

10" to 17"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy