Apply to be a TradeMaster!
Main product image of Basin Wrench (1.25" Capacity)
Magnifying glass
Hover image to zoom

Basin Wrench (1.25" Capacity)

Brand:
Milwaukee
SKU:
48-22-7001
Rating:
(3)
Q&A:
(0)
Basin Wrench (1.25" Capacity)
Magnifying glass
Hover image to zoom
$39.97 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" to 17"

Description

–
Overview

The Milwaukee 1.25" Basin Wrench is designed for the industry's easiest basin swap-out's in under sink applications and extremely tight spaces. The Milwaukee Basin Wrench features an ergonomic handle, designed to fit in the palm for maximum efficiency and comfort. A new-to-world ratchet ready and screwdriver ready handle allows for maximum speed and break-away torque for difficult to remove or corroded fasteners. Featuring a forged and hardened jaw with an optimized tooth pattern, the Milwaukee Basin Wrench provides maximum grip and durability. The telescoping handle is designed to allow for easy adjustment between handle lengths.

Features
  • Forged, Spring-loaded jaw
  • Easy to Adjust Telecoping handle - 10"-17" Length
  • Ergonomic Handle Design for Maximum Comfort and One-Handed Use
  • Screwdriver Ready Through Hole Handle Design for Maximum Leverage and Break-Away Torque
  • Ratchet-Ready Handle Design for Maximum Speed and Torque
  • Pivoting Jaws up to 90 degrees for Access to Tight Spaces

Specs

–
Product Type:

Wrench

Jaw Capacity:

1-1/4"

Size:

10" to 17"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

The Smart Dumbell Wrench
SKU: 4554
Pasco

Product Reviews

3.33 out of 3 reviews
33% would recommend this product
3.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Buy the Ridgid

If this is your first basin wrench you will probably think it is great. If you want to buy your only basin wrench, buy the Ridgid. The teeth on this wrench slip- even when it was new. My 20+ year old Ridgid garage sale find wrench is sharper. The spring action to keep the paw closed is also really weak.
Big Splash Plumbing
SSI, GA
2 years ago
Was this review helpful to you?

If I needed one I would

Works well. Beats a adjustable wrench!
John
Harwinton,CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It "works"

Where it gets the job done it not a Ridgid. Thats the tried and true basin wrech. I should have stayed w that.
kcopp
New Hampshire
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy