Apply to be a TradeMaster!
Main product image of 10L Aluminum Pipe Wrench with POWERLENGTH Handle
Magnifying glass
Hover image to zoom

10L Aluminum Pipe Wrench with POWERLENGTH Handle

Brand:
Milwaukee
SKU:
48-22-7213
Rating:
(0)
Q&A:
(0)
10L Aluminum Pipe Wrench with POWERLENGTH Handle
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length
Product Highlight: Material
Aluminum

Description

–
Milwaukee's 10L Aluminum Pipe Wrench with POWERLENGTH Handle challenges the status quo of a 10" pipe wrench. The 10-inch slim profile wrench head makes it easier for you to access tight spaces and overhead applications. The new-to-world POWERLENGTH handle is longer than competitive pipe wrenches giving you maximum leverage. Like our previous pipe wrenches, the 10L Aluminum Pipe Wrench features an OVERBITE JAW design with a 1-1/2" capacity, giving you the largest gripping surface. Dual coil springs offer you maximum durability and tool life. The ergonomic handle form has been designed to give you maximum comfort and won't dig into your palms while in use. The 10" adjustable pipe wrench features tough, hardened jaws to give you increased grip and tooth durability. MILWAUKEE stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.

Product Features
  • New-to-world POWERLENGTH design featuring high-leverage handle
  • OVERBITE JAW allows for largest gripping surface
  • Dual coil springs for maximum durability and tool life
  • Ergonomic Handle Design that helps prevent fatigue and slip
  • Limited Lifetime Warranty
  • Jaw Capacity: 1-1/2"

Specs

–
Product Type:

Wrench

Length (Inches):

10"

Material:

Aluminum

Jaw Capacity:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy