Apply to be a TradeMaster!
Main product image of 14" Aluminum Pipe Wrench
Magnifying glass
Hover image to zoom

14" Aluminum Pipe Wrench

Brand:
Milwaukee
SKU:
48-22-7214
Rating:
(2)
Q&A:
(0)
14" Aluminum Pipe Wrench
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 13 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
14" Length
Product Highlight: Material
Aluminum

Description

–
Milwaukee 48-22-7214, 14" Aluminum Pipe Wrench has been designed from the ground up to offer maximum productivity to the professional user. The 14" Aluminum Pipe Wrench features and overbite jaw design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life, and the ergonomic handle form has been designed for maximum comfort and won't dig into the palms. Through hardened jaws deliver increased grip and tooth durability, and a tether-ready handle loop makes the Milwaukee 48-22-7214 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches

Features:
  • Overbite jaw - largest gripping surface
  • Dual coil springs - For maximum durability and tool life
  • Ergonomic handle form - designed for maximum comfort, won't dig into the palm
  • Ergonomic hook jaw design - for easy detachment from the workpiece
  • Through hardened jaws - increased durability and grip
  • Tether-ready handle loop

Specs

–
Product Type:

Wrench

Jaw Size:

2"

Length (Inches):

14"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24" Aluminum Pipe Wrench
SKU: 48-22-7224
Milwaukee

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Service

Supply House has an easy to use website / online store, that made ordering simple. All the parts & tools that I needed arrived in 2-3 days, whcih was faster than they said.
Robbie D
Breckenridge, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good pipe wrench

pretty good pipe wrench, lighter weight compared to the common ones. One thing I didn't like was the plastic piece on the packaging that held it in place, it was harder to cut open than I expected.
Shawn C
New York, NY
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy