Apply to be a TradeMaster!
Main product image of Bin Set for PACKOUT (2 Pack)
Magnifying glass
Hover image to zoom

Bin Set for PACKOUT (2 Pack)

Brand:
Milwaukee
SKU:
48-22-8062
Rating:
(1)
Q&A:
(0)
Bin Set for PACKOUT (2 Pack)
Magnifying glass
Hover image to zoom
$9.97 each
In Stock
In Stock
Get 19 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
The 2pk Bin Set for PACKOUT™ can be stored inside MILWAUKEE® PACKOUT™ Organizers and Compact Organizers (48-22-8430 & 48-22-8435) and hung on Mounting Plates. Constructed with an impact resistant body, these bins are built to withstand harsh jobsite conditions. Each bin features a removable interior organization tray to organize jobsite supplies. Our storage bins can be used to organize and store small items like fittings, fasteners, bits, and more. The Bin Set includes (2) Bins, (2) Interior Organization Trays, and (2) Removable Dividers. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Product Features
  • Hang or Store
  • Interior Organization Tray
  • Impact Resistant Body
  • Includes (2) Bins, (2) Interior Organization Trays, (2) Interior Removable Dividers
  • For Use With PACKOUT
  • Hangs On PACKOUT™ Plates
  • Stores in: PACKOUT™ Organizer (48-22-8430) & Compact Organizer (48-22-8435)
Product Specifications
  • Length: 4 in
  • Weight: 0.5 lbs
  • Height: 7.3 in
  • Width: 4 in

Specs

–
Product Type:

Bin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

PACKOUT Organizer Cup
SKU: 48-22-8336
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Necessary for Pack-Out Case

Needed these to organized screw storage in a Pack-Out case replacing the 8" bins.
Dodger
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy