Apply to be a TradeMaster!
Main product image of PACKOUT 3" Curved Hook
Magnifying glass
Hover image to zoom

PACKOUT 3" Curved Hook

Brand:
Milwaukee
SKU:
48-22-8335
Rating:
(1)
Q&A:
(0)
PACKOUT 3" Curved Hook
Magnifying glass
Hover image to zoom
$12.97 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3" Length

Description

–
Overview
The PACKOUT 3" Curved Hook delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. This hook is constructed with metal reinforcement to maintain shape when loaded and is optimized to store hand tools, tool bags, and more. To keep your tools securely in place and protected, our hook features protective rubber grips. Additionally, the hook features connectivity with PACKOUT™ solutions allowing you to fully customize your shop, MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Product Features
  • Most Secure Mounting
  • Reinforced Hook - Maintains Shape
  • Fully Customize Your Shop
  • Stores: Hand Tools, Tool Bags, and More
  • Protective Anti Slip Rubber Grips
  • Modular Connectivity with ALL PACKOUT™ Components
  • L 3" x W 3.75" x H 3.6"
  • 15lbs Weight Capacity
  • Includes (1) PACKOUT™ 3" Curved Hook
Product Specifications
  • Length: 3.5 in
  • Weight: 0.2 lbs
  • Height: 3.5 in
  • Width: 4 in
  • Weight Capacity: 15 lbs
  • TRANSIT RATED: NO

Specs

–
Product Type:

Hook

Capacity (lbs):

15 lbs

Length (Inches):

3"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT 4" Straight Hook
SKU: 48-22-8334
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

This product is fantastic durable and easy to use

I bought a large amount of the wall plates and hang everything up. Battery holsters for charged batteries. BRILLIANT !!!! Everything is organized Hope they design a wall mounted charging station. I have way too many chargers that take up too much real estate
Thunder pants
NY
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy