Apply to be a TradeMaster!
Main product image of PACKOUT M12 Battery Rack
Magnifying glass
Hover image to zoom

PACKOUT M12 Battery Rack

Brand:
Milwaukee
SKU:
48-22-8338
Rating:
(1)
Q&A:
(0)
PACKOUT M12 Battery Rack
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–

Overview

The PACKOUT M12 Battery Rack delivers the most secure mounting when paired with PACKOUT Wall Plates, strongly holding the PACKOUT solution mounted to the wall. This Battery Rack features clip-in battery storage to keep your batteries securely held in place and is optimized to store up to four M12 batteries of any size. Additionally, our Battery Rack features connectivity with PACKOUT solutions allowing you to fully customize your shop, MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.


Product Features

  • Most Secure Mounting
  • Clip-In M12 Battery Storage
  • Fully Customize Your Shop
  • Stores: 4 M12 Batteries
  • Modular Connectivity with ALL PACKOUT Components
  • L 2.6" x W 3.6" x H 13"
  • 6lbs Weight Capacity
  • Includes (1) PACKOUT M12 Battery Rack
  • Limited Lifetime Warranty

Product Specifications

  • Length: 2.6 in
  • Weight: 0.5 lbs
  • Height: 13 in
  • Width: 3.6 in
  • Weight Capacity: 6 lbs
  • Transit Weight Capacity: 6 lbs
  • TRANSIT RATED: NO

Specs

–
Product Type:

Rack

Capacity (lbs):

15 lbs

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A great organizing tool.

I found the perfect addition to my Milwaukee pack out wall unit. It helps to keep my M12 batteries organized. I was glad to find it on the Supplyhouse website. Came as expected and at a fair price. Very pleased
Zoom
Mississippi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy