Apply to be a TradeMaster!
Main product image of PACKOUT Tool Station
Magnifying glass
Hover image to zoom

PACKOUT Tool Station

Brand:
Milwaukee
SKU:
48-22-8343
Rating:
(0)
Q&A:
(0)
PACKOUT Tool Station
Magnifying glass
Hover image to zoom
$42.98 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Overview
The PACKOUT™ Tool Station delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. Featuring Quick Access Tool Slots, this Tool Station allows you to maximize efficiency in the shop. This Tool Station is optimized to store drills, impact wrenches, and more. In addition to the Tool Slots, the top shelf and bottom compartment can store chargers and accessories. Additionally, our Tool Station features connectivity with PACKOUT™ solutions allowing you to fully customize your shop, MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Product Features
  • Most Secure Mounting
  • Quick Access Tool Slots
  • Impact Resistant Polymer Body
  • Stores: Drills, Impact Wrenches, and More
  • Modular Connectivity with ALL PACKOUT™ Components
  • L 10" x W 9.4" x H 14"
  • 25lbs Weight Capacity
  • Includes (1) PACKOUT™ Tool Station
  • Limited Lifetime Warranty
Product Specifications
  • Length: 9.4 in
  • Weight: 2.8 lbs
  • Height: 10 in
  • Width: 14 in
  • Weight Capacity: 20 lbs
  • TRANSIT RATED: NO

Specs

–
Product Type:

Tool Station

Capacity (lbs):

20 lbs

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT M12 Battery Rack
SKU: 48-22-8338
Milwaukee
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy