Apply to be a TradeMaster!
Main product image of PACKOUT Roll Holder
Magnifying glass
Hover image to zoom

PACKOUT Roll Holder

Brand:
Milwaukee
SKU:
48-22-8337
Rating:
(0)
Q&A:
(0)
PACKOUT Roll Holder
Magnifying glass
Hover image to zoom
$24.98 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Overview
The PACKOUT™ Roll Holder delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. Featuring a Quick Roll Replacement Latch, our Roll Holder allows you to maximize efficiency in the shop. The Roll Holder is optimized to store shop towels, tapes, and more. Additionally, our Roll Holder features connectivity with PACKOUT™ solutions allowing you to fully customize your shop, MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Product Features
  • Most Secure Mounting
  • Quick Roll Replacement Latch
  • Fully Customize Your Shop
  • Stores: Shop Towels, Duct Tape, and More
  • Modular Connectivity with ALL PACKOUT™ Components
  • L 6.5" x W 3.6" x H 13"
  • 5lbs Weight Capacity
  • Includes (1) PACKOUT™ Roll Holder
  • Limited Lifetime Warranty
Product Specifications
  • Length: 6.5 in
  • Weight: 0.7 lbs
  • Height: 13 in
  • Width: 3.6 in
  • Weight Capacity: 5 lbs
  • TRANSIT RATED: NO

Specs

–
Product Type:

Roll Holder

Capacity (lbs):

15 lbs

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Tool Station
SKU: 48-22-8343
Milwaukee
PACKOUT Cabinet
SKU: 48-22-8445
Milwaukee
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy