Apply to be a TradeMaster!
Main product image of PACKOUT Screwdriver Rack
Magnifying glass
Hover image to zoom

PACKOUT Screwdriver Rack

Brand:
Milwaukee
SKU:
48-22-8341
Rating:
(0)
Q&A:
(0)
PACKOUT Screwdriver Rack
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Overview
The PACKOUT™ Screwdriver Rack delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. Featuring 34 multi-size slots, this Screwdriver Rack allows you to store various sizes and shapes of screwdrivers. The Screwdriver Rack provides a 20lbs weight capacity. Additionally, our Screwdriver Rack features connectivity with PACKOUT™ solutions allowing you to fully customize your shop, MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Product Features
  • Most Secure Mounting
  • 34 Multi-Size Slots
  • Fully Customize Your Shop
  • Stores: Various Screwdrivers
  • Modular Connectivity with ALL PACKOUT™ Components
  • L 4" x W 9.25" x H 3.5
  • 15lbs Weight Capacity
  • Includes (1) PACKOUT™ Screwdriver Rack
  • Limited Lifetime Warranty
Product Specifications
  • Length: 4 in
  • Weight: 0.5 lbs
  • Height: 3.5 in
  • Width: 9.25 in
  • Weight Capacity: 15 lbs
  • TRANSIT RATED: NO

Specs

–
Product Type:

Rack

Capacity (lbs):

20 lbs

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Compact Shelf
SKU: 48-22-8347
Milwaukee
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy