Apply to be a TradeMaster!
Main product image of PACKOUT Racking Kit
Magnifying glass
Hover image to zoom
PACKOUT Racking Kit
Magnifying glass
Hover image to zoom
$179.00 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Our PACKOUT Racking Kit includes two PACKOUT racking shelves and two 20" lengths of E-Track that allow you to attach and mount your racking system to a wide variety of surfaces: including your vans, trucks, trailers, garages, and shops. Featuring a metal reinforced frame and impact-resistant body, these tool storage racks have a 50lbs weight capacity per shelf and allow you to customize and build a PACKOUT System that fits your needs. This Racking Kit is part of the MILWAUKEE PACKOUT Modular Storage System, the industry's most durable and versatile storage system.


Product Features:

  • Versatile Mounting: E-Track Compatible
  • 50lb Weight Capacity
  • Metal Reinforced Frame
  • Impact Resistant Body
  • Easily Moveable
  • Integrated Tie Down Points
  • Integrated Handle
  • Modular Connectivity with ALL PACKOUT Components

Specs

–
Capacity (lbs):

50 lbs

Product Type:

Accessory

Rack

Racking Shelves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Crate
SKU: 48-22-8440
Milwaukee
PACKOUT Cabinet
SKU: 48-22-8445
Milwaukee

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy