Apply to be a TradeMaster!
Main product image of PACKOUT Customizable Work Top
Magnifying glass
Hover image to zoom
PACKOUT Customizable Work Top
Magnifying glass
Hover image to zoom
$64.97 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Marine Grade Wood

Description

–

Milwaukee's PACKOUT Customizable Work Top is constructed with impact-resistant polymers and 1/2" marine grade wood top that provides you with a durable, portable work surface for assembly and writing tasks. As part of our PACKOUT Modular Storage, the worktop allows you to customize your storage system for easy transportation and organization of tools and accessories. The customizable worktop has a 50 lb weight capacity and a fastener-ready design, which allows you to attach vises, chargers, and a variety of other items to the top of your PACKOUT stack for easy and secure transport. The MILWAUKEE PACKOUT Modular Storage System is the industry's most durable and versatile storage system.


Product Features:

  • Fastener-Ready Mounting Surface
  • 50lbs Weight Capacity
  • Impact Resistant Polymer Construction
  • Marine Grade Wood Top
  • Smooth Work Surface
  • 1/2" Thick Fastener-Ready Surface
  • Replaceable Wood Surface
  • Part of the PACKOUT Modular Storage System
  • Modular Connectivity with ALL PACKOUT Components

Specs

–
Product Type:

Accessory

Capacity (lbs):

50 lbs

Weight:

5.26 lbs

Material:

Marine Grade Wood

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy