Apply to be a TradeMaster!
Main product image of 3/8" Drive SAE Ratchet and Socket Mechanics Tool Set with Packout Case (Pack of 28)
Magnifying glass
Hover image to zoom

3/8" Drive SAE Ratchet and Socket Mechanics Tool Set with Packout Case (Pack of 28)

Brand:
Milwaukee
SKU:
48-22-9481
Rating:
(2)
Q&A:
(0)
3/8" Drive SAE Ratchet and Socket Mechanics Tool Set with Packout Case (Pack of 28)
Magnifying glass
Hover image to zoom
$139.99
$99.97 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
This Milwaukee Combo Kit features a 90-tooth ratchet tool that provides 4 Degree of arc swing and a slim profile for work in tighter spaces. The included ratchet and socket set has FOUR FLAT Sides that prevent rolling and are wrench ready. Sizes are stamped into each socket for easy-to-read visibility. Users can keep this 28-piece 3/8 in. Drive Ratchet and Socket Set organized in the included PACKOUT Compact Low-Profile Organizer with a clear top for easy identification of parts at a glance. This PACKOUT Organizer is IP65 rated and built from impact-resistant materials for durability on and off the jobsite. The Compact Low-Profile Organizer is part of the Milwaukee PACKOUT Modular Storage System, allowing users to custom build storage systems to easily transport and organize their tools and accessories. This Milwaukee Combo Kit includes a 28-Piece 3/8 in. SAE Drive Ratchet and Socket Set and a PACKOUT Compact Low-Profile Organizer.

Includes
  • Ratchet has 90 tooth design with 4° arc swing for tight work spaces
  • Ratchet and socket set with slim profile ratchet
  • Ratchet has a flush directional lever
  • Sockets with FOUR FLAT sides to deter rolling
  • Wrench-ready sockets with FOUR FLAT sides
  • Sockets with stamped sizes
  • PACKOUT organizer has an impact resistant body
  • PACKOUT organizer has a IP65 rated protection
  • PACKOUT organizer has clear top for easy identification of contents
  • PACKOUT organizer has heavy-duty latches
  • PACKOUT organizer has reinforced hinge
  • 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" deep well sockets: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" . accessories: 3". extension, 6". extension, universal swivel 90-tooth ratchet, 1 PACKOUT compact organizer

Specs

–
Product Type:

Socket Adapter

Size:

1/4"

3/8"

1/2"

5/16"

7/16"

9/16"

5/8"

11/16"

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Crate
SKU: 48-22-8440
Milwaukee

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I love it.

I like the idea that it snaps to the rest of my packouts.
Joe
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great idea putting it in Packout case

Alright it costs just alittle more than if you were to buy the socket set and the Packout case separately but you cannot get the insert that holds everything so for convenience to "snap" onto your Packout its worth it. Oh by the way the ratchet/sockets are high "Snap-on" type quality.
BB
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy