Apply to be a TradeMaster!
Main product image of 1-1/4" Selfeed Drill Bit
Magnifying glass
Hover image to zoom

1-1/4" Selfeed Drill Bit

Brand:
Milwaukee
SKU:
48-25-1252
Rating:
(0)
Q&A:
(0)
1-1/4" Selfeed Drill Bit
Magnifying glass
Hover image to zoom
$31.99 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/4" Diameter

Description

–
Milwaukee Selfeed drill bits deliver speed and endurance for repetitive drilling of large holes. Designed for any trade that demands woodcutting for installing pipe and conduit, Selfeed bits feed into work without pressure and provide faster boring of clean, accurate holes. The bits have improved balance with reduced runout, while the hex shank provides a secure gripping surface for the drill chuck. Every Milwaukee Selfeed drill bit is coated with a rust inhibitor. Built to last and designed to perform, these Selfeed bits are resharpenable so you can keep them cutting like new. Two feed screws are included.

Product Features
  • Faster, More Accurate Drilling: Center feed screw pilots the bit and allows the bit to pull through fast
  • Clean Holes: Inside cutting plane shaves the hole radius for clean, smooth holes without pressure
  • Long-lasting Performance: Bits are resharpenable and include two removable, replaceable feed screws
  • Style: Standard
  • Diameter: 1-1/4"

Specs

–
Product Type:

Drill Bit

Diameter (Inches):

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy