Apply to be a TradeMaster!
Main product image of Selfeed Bit 2-1/8"
Magnifying glass
Hover image to zoom
Selfeed Bit 2-1/8"
Magnifying glass
Hover image to zoom
48-25-2122 has been discontinued
Discontinued July 4, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
2-1/8"

Description

–
Milwaukee Selfeed drill bits deliver speed and endurance for repetitive drilling of large holes. Designed for any trade that demands woodcutting for installing pipe and conduit, Selfeed bits feed into work without pressure and provide faster boring of clean, accurate holes. The bits have improved balance with reduced runout, while the hex shank provides a secure gripping surface for the drill chuck. Every Milwaukee Selfeed drill bit is coated with a rust inhibitor. Built to last and designed to perform, these Selfeed bits are resharpenable so you can keep them cutting like new. Two feed screws are included.

Features:
  • Faster, more accurate drilling: Center feed screw pilots the bit and allows the bit to pull through fast
  • Clean holes: Inside cutting plane shaves the hole radius for clean, smooth holes without pressure
  • 7/16" Hex Shank

Specs

–
Size:

2-1/8"

Product Type:

Drill Bit

Shank Diameter:

7/16"

Coating:

Black Oxide

Shank Style:

Hex

Application:

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm