Apply to be a TradeMaster!
SWITCHBLADE 3 Blade Replacement 2" Kit, 48-25-5235

SWITCHBLADE 3 Blade Replacement 2" Kit, 48-25-5235

Brand:
Milwaukee
SKU:
48-25-5235
Rating:
(0)
Q&A:
(0)
SWITCHBLADE 3 Blade Replacement 2" Kit, 48-25-5235
$17.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2" Length
Product Highlight: Material
Steel
Product Highlight: Size
2"
Product Highlight: Color
Red

Description

–
Keep all the tools to change your SwitchBlade in this handy, self-contained storage case. The SwitchBlade replacement kit includes three replacement blades, one feed screw, two set screws, and an integrated hex wrench.
  • Easy size reference: Bit and blades are engraved for quick and easy size identification
  • Longer bit life: Replaceable blades are made of hardened steel
  • All the tools needed to change your SwitchBlade system
  • Storage case holds up to 5 blades - small enough to fit in a pocket or tool belt
  • Size engraved on each blade

Specs

–
Product Type:

Replacement Part

Length (Inches):

2"

Material:

Steel

Application:

Wood

Size:

2"

Color:

Red

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy