Apply to be a TradeMaster!
Main product image of SWITCHBLADE Replacement Blade 2-9/16" (Pack of 3), 48-25-5550
Magnifying glass
Hover image to zoom

SWITCHBLADE Replacement Blade 2-9/16" (Pack of 3), 48-25-5550

Brand:
Milwaukee
SKU:
48-25-5550
Rating:
(0)
Q&A:
(0)
SWITCHBLADE Replacement Blade 2-9/16" (Pack of 3), 48-25-5550
Magnifying glass
Hover image to zoom
$13.87 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Silver
Product Highlight: Length (Inches)
2-9/16" Length

Description

–
Designed for heavy duty professional use, the SwitchBlade 3 replacement blades maximizes productivity by eliminating downtime and the cost to resharpen. The replacement blades are made with hardened steel to increase bit life. The size is engraved on each blade.
  • Replacement blades made with hardened steel increases bit life
  • Size engraved on each blade
  • Designed for heavy duty professional use
  • Maximizes productivity by eliminating downtime

Specs

–
Material:

Steel

Color:

Silver

Length (Inches):

2-9/16"

Product Type:

Replacement Part

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy