Apply to be a TradeMaster!
Main product image of Feed and Set Screw Kit, 48-25-7000
Magnifying glass
Hover image to zoom

Feed and Set Screw Kit, 48-25-7000

Brand:
Milwaukee
SKU:
48-25-7000
Rating:
(0)
Q&A:
(0)
Feed and Set Screw Kit, 48-25-7000
Magnifying glass
Hover image to zoom
$12.97 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Size
3/8"

Description

–
Extend the life of your Milwaukee Selfeed drill bits with the feed and set screw kit. The aggressive feed screw thread design allows the bit to be pulled through the wood faster, resulting in faster drilling. The kit includes3 feed screws, 2 set screws and a hex key for quick change outs on Milwaukee Selfeed drill bits sized 3" to 4-5/8" Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool.
  • Faster, more accurate drilling: Aggressive feed screw design allows the bit to pull through fast
  • Versatile: For Selfeed bits 3" to 4-5/8"
  • Made of specialty steel alloy heat treated for maximum toughness and wear resistance
  • Includes: 3 self-feed screws, 2 set screws, 3 set screws and hex wrench

Specs

–
Material:

Metal

Country of Origin:

China

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy