Apply to be a TradeMaster!
Main product image of 7/8" x 4.5" Flat Boring Bit
Magnifying glass
Hover image to zoom

7/8" x 4.5" Flat Boring Bit

Brand:
Milwaukee
SKU:
48-27-0011
Rating:
(0)
Q&A:
(0)
7/8" x 4.5" Flat Boring Bit
Magnifying glass
Hover image to zoom
$6.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8"
Product Highlight: Length (Inches)
4-1/2" Length

Description

–
Features
  • Clean Holes: Heat-treated carbon steel lets you bore clean holes quickly
  • Compact to fit into tight spaces
  • Drill point and cutting edges can be resharpened for long life
  • Versatile: Ideal for boring small holes in wood, plastic, plywood and formica

Specs

–
Length (Inches):

4-1/2"

Product Type:

Drill Bit

Size:

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy